TAP HAND 5303 BF 1/4-20 H3 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP HAND 5303 BF 1/4-20 H3 P

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5303-14023
  • Mfr. Model # 5303-14023
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 522
  • Shipping Weight 0.01 lbs

Product Details

Fractional plug hand tap, size 1/4 inch, 20 threads per inch, thread length 1 inch and length 2-1/2 inches.

Technical Specs

  • Pitch Diameter Limit H3
  • Tap Chamfer Plug
  • Overall Length 2.5"
  • Item Tap
  • Thread Length 1"
  • Standards ANSI, Unified and American National Threads
  • Thread Direction Right Hand
  • Shank Dia. 0.225"
  • Tap Grouping Tap
  • Tap Thread Size 1/4"-20
  • Number of Flutes 4
  • Number of Pieces 1
  • List Number 5303
  • Tap Dimension Type Inch
  • Tap Material High Speed Steel
  • Tap Finish Uncoated
  • Tap Thread Type UNC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list