Skip Content
TAP HAND 5303 BF 1/4-20 H1 T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND 5303 BF 1/4-20 H1 T

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5303-14010
  • Mfr. Model # 5303-14010
  • UNSPSC # 23290000
  • CATALOGUE PAGE # 522
  • Shipping Weight 25.62 lbs

Product Details

High speed steel ground thread taper fractional hand tap. Most versatile taps for hand use for tapping under power. Popular for use in general machine tapping or CNC tapping. Appropriate for tapping the vast majority of materials.

Technical Specs

  • Pitch Diameter Limit H1
  • Tap Material High Speed Steel
  • Tap Chamfer Taper
  • Item Tap
  • Thread Length 1"
  • Overall Length 2.5"
  • Tap Style Plug
  • Shank Dia. 0.225"
  • Tap Grouping Tap
  • Number of Flutes 4
  • Number of Pieces 1
  • Standards USCTI 302
  • Thread Direction Right Hand
  • Tap Dimension Type Inch
  • List Number 5303
  • Tap Finish Uncoated
  • Tap Thread Type UNF
  • Tap Thread Size 1/4"-20

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list