Skip Content
TAP HAND 5303 BF 1-3/8-12 H4 B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND 5303 BF 1-3/8-12 H4 B

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5303-14642
  • Mfr. Model # 5303-14642
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 522
  • Shipping Weight 1525.6 lbs

Product Details

Fractional hand tap set has a high speed steel ground thread. Most versatile tap for hand use or for tapping under power. Popular for use in general machine tapping or CNC tapping. Includes taper, plug and bottoming taps.

Technical Specs

  • Pitch Diameter Limit H4
  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Overall Length 6.06"
  • Thread Length 3"
  • Item Hand Tap
  • Tap Style Straight Flute (Hand)
  • Standards ANSI
  • Shank Dia. 1.108"
  • Tap Grouping Tap
  • Number of Flutes 6
  • Number of Pieces 1
  • Thread Direction Right Hand
  • List Number 5303/2303
  • Tap Thread Type UNF
  • Tap Finish Uncoated
  • Tap Dimension Type Inch
  • Tap Thread Size 1-3/8"-12

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list