Skip Content
TAP HAND 5303 BF 1/2-20 H3 LH T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND 5303 BF 1/2-20 H3 LH T

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5303-14312
  • Mfr. Model # 5303-14312
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Item Tap
  • Number of Pieces 1
  • Number of Flutes 4
  • Overall Length 3-3/8"
  • Tap Style Straight Flute (Hand)
  • Thread Length 1-21/32"
  • Pitch Diameter Limit H3
  • Standards ANSI, USCTI 302
  • Thread Direction Left Hand
  • Shank Dia. 0.367"
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Chamfer Taper
  • List Number 5305L/5303L
  • Tap Finish Uncoated
  • Tap Thread Type UNF
  • Tap Thread Size 1/2"-20
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list