Skip Content
TAP HAND 5303 BF 1-1/8-7 H4 T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND 5303 BF 1-1/8-7 H4 T

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5303-14594
  • Mfr. Model # 5303-14594
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 522
  • Shipping Weight 855.0 lbs

Product Details

High speed steel ground thread taper fractional hand tap. Most versatile taps for hand use for tapping under power. Popular for use in general machine tapping or CNC tapping. Appropriate for tapping the vast majority of materials.

Technical Specs

  • Pitch Diameter Limit H4
  • Tap Chamfer Taper
  • Tap Material High Speed Steel
  • Thread Length 2.56
  • Item Hand Tap
  • Overall Length 5.44"
  • Tap Style Straight Flute Hand Tap
  • Standards ANSI
  • Shank Dia. 0.896"
  • Thread Direction Right Hand
  • Tap Thread Size 1-1/8"-7
  • Tap Grouping Tap
  • Number of Flutes 4
  • Number of Pieces 1
  • List Number 5303
  • Tap Dimension Type Inch
  • Tap Finish Uncoated
  • Tap Thread Type UNC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list