Skip Content
TAP HAND 5303 BF 1-1/8-7 H4 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND 5303 BF 1-1/8-7 H4 P

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5303-14595
  • Mfr. Model # 5303-14595
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 522
  • Shipping Weight 0.9 lbs

Product Details

High speed steel ground thread. Most versatile tap for hand use or for tapping under power. Popular for use in general machine tapping g or CNC tapping. Appropriate for tapping the vast majority of materials.

Technical Specs

  • Pitch Diameter Limit H4
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Thread Length 2.56
  • Overall Length 5.44"
  • Item Hand Tap
  • Tap Style Straight Flute (Hand)
  • Standards ANSI
  • Thread Direction Right Hand
  • Shank Dia. 0.896"
  • Tap Thread Size 1-1/8"-7
  • Tap Grouping Tap
  • Number of Pieces 1
  • Number of Flutes 4
  • List Number 5303
  • Tap Dimension Type Inch
  • Tap Finish Uncoated
  • Tap Thread Type UNC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list