Skip Content
TAP HAND 5303 BF 1-1/8-12 H4 SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND 5303 BF 1-1/8-12 H4 SET

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5303-14606
  • Mfr. Model # 5303-14606
  • UNSPSC # 20121722
  • CATALOGUE PAGE # 522
  • Shipping Weight 2814.99 lbs

Product Details

High speed steel ground thread taper machine screw hand tap.Versatile for hand use or for tapping under power. Popular for use in general machine tapping or CNC tapping. Appropriate for tapping the vast majority of materials.

Technical Specs

  • Pitch Diameter Limit H4
  • Number of Flutes 4
  • Includes One Each Taper 4GZ88, Plug 4GZ89, Bottoming 4GZ90
  • Item Tap Set
  • Overall Length 5-7/16"
  • Number of Pieces 3
  • Tap Style Straight Flute (Hand)
  • Thread Length 2-9/16"
  • Standards Unified and American National Threads
  • Thread Direction Right Hand
  • Tap Dimension Type Inch
  • List Number 5305/5303
  • Shank Dia. 0.896"
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Material High Speed Steel
  • Tap Thread Type UNF
  • Tap Finish Uncoated
  • Tap Grouping Tap Set
  • Tap Thread Size 1-1/8"-12

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list