Skip Content
TAP HAND 5303 BF 1-1/4-12 H4 SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TAP HAND 5303 BF 1-1/4-12 H4 SET

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5303-14623
  • Mfr. Model # 5303-14623
  • UNSPSC # 20121722
  • CATALOGUE PAGE # 522
  • Shipping Weight 3834.99 lbs

Product Details

High speed steel ground thread. Most versatile tap for hand use or for tapping under power. Popular for use in general machine tapping g or CNC tapping. Appropriate for tapping the vast majority of materials.

Technical Specs

  • Pitch Diameter Limit H4
  • Includes One Each Taper 4GZ96, Plug 4GZ97, Bottoming 4GZ98
  • Item Tap Set
  • Number of Flutes 6
  • Number of Pieces 3
  • Overall Length 5-3/4"
  • Tap Style Straight Flute (Hand)
  • Thread Length 2-9/16"
  • Standards Unified and American National Threads
  • Thread Direction Right Hand
  • Shank Dia. 1.021"
  • List Number 5305/5303
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Tap Finish Uncoated
  • Tap Thread Size 1-1/4"-12
  • Tap Grouping Tap Set

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list