Skip Content
TAP HAND 5303 BF 1-1/2-12 H4 B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND 5303 BF 1-1/2-12 H4 B

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5303-14655
  • Mfr. Model # 5303-14655
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Item Hand Tap
  • Tap Style Straight Flute Hand Tap
  • Overall Length 6.38"
  • Thread Length 3"
  • Standards ANSI
  • Shank Dia. 1.233"
  • Thread Direction Right Hand
  • Tap Grouping Tap
  • Number of Pieces 1
  • Number of Flutes 6
  • Pitch Diameter Limit H4
  • List Number 5303
  • Tap Dimension Type Inch
  • Tap Material High Speed Steel
  • Tap Chamfer Bottoming
  • Tap Finish Uncoated
  • Tap Thread Size 1-1/2"-12
  • Tap Thread Type UNF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list