Skip Content
TAP HAND 2353 TIN M8X0.8 D4 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND 2353 TIN M8X0.8 D4 P

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID2353-19906
  • Mfr. Model # 2353-19906
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Hand Tap
  • Tap Style Straight Flute (Hand)
  • Standards USCTI
  • Shank Dia. 0.194"
  • List Number 2353
  • Tap Material High Speed Steel
  • Tap Dimension Type Metric
  • Tap Chamfer Plug
  • Tap Finish TiN
  • Tap Thread Type Metric Coarse
  • Tap Grouping Tap
  • Tap Thread Size M5-0.80
  • Number of Flutes 4
  • Number of Pieces 1
  • Overall Length 60.32mm
  • Thread Length 22.22mm
  • Pitch Diameter Limit D4
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list