TAP HAND 2305 TIN 4-40 H2 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP HAND 2305 TIN 4-40 H2 P

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID2305-19211
  • Mfr. Model # 2305-19211
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Hand Tap
  • Tap Style Straight Flute (Hand)
  • Standards -
  • List Number 2305/2303
  • Shank Dia. 0.141"
  • Tap Material Vanadium High Speed Steel
  • Tap Finish TiN
  • Tap Dimension Type Inch
  • Tap Chamfer Plug
  • Tap Thread Type UNC
  • Tap Grouping Tap
  • Tap Thread Size #4-40
  • Number of Flutes 3
  • Number of Pieces 1
  • Overall Length 1-7/8"
  • Pitch Diameter Limit H2
  • Thread Length 9/16"
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list