Skip Content
TAP HAND 2303 TIN 1/2-20 H3 B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND 2303 TIN 1/2-20 H3 B

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID2303-19303
  • Mfr. Model # 2303-19303
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Hand Tap
  • Tap Style Straight Flute (Hand)
  • Shank Dia. 0.367"
  • Standards -
  • List Number 2305/2303
  • Tap Finish TiN
  • Tap Material Vanadium High Speed Steel
  • Tap Dimension Type Inch
  • Tap Chamfer Bottoming
  • Tap Thread Type UNF
  • Tap Thread Size 1/2"-20
  • Tap Grouping Tap
  • Number of Pieces 1
  • Number of Flutes 4
  • Overall Length 3-3/8"
  • Thread Length 1-21/32"
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list