TAP GUN TICN 3FL H3 7/16-14 NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP GUN TICN 3FL H3 7/16-14 NC

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5301TC2746966
  • Mfr. Model # 5301TC2746966
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 525
  • Shipping Weight 69.23 lbs

Product Details

Spiral Point Gun(TM) tap. Use for through hole tapping. Plug chamfer 3 to 5 pitches. TiCN coating enables higher tapping speeds for increased productivity and tool life. Applications include a wide variety of ferrous metals. Size: 7/16 inch.

Technical Specs

  • Overall Length 3-5/32"
  • Thread Length 1-7/16"
  • Tap Chamfer Plug
  • Tap Finish TiCN
  • Item Tap
  • Number of Flutes 3
  • Standards ANSI, USCTI
  • Number of Pieces 1
  • Tap Style Spiral Point
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand
  • Tap Dimension Type Inch
  • Shank Dia. 0.323"
  • List Number 5301TC
  • Tap Material Vanadium High Speed Steel
  • Tap Grouping Tap
  • Tap Thread Type UNC
  • Tap Thread Size 7/16"-14

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list