Skip Content
TAP GUN TICN 3FL H3 3/8-24 NF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP GUN TICN 3FL H3 3/8-24 NF

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5301TC2746968
  • Mfr. Model # 5301TC2746968
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 525
  • Shipping Weight 179.92 lbs

Product Details

Spiral Point Gun(TM) tap. Use for through hole tapping. Plug chamfer 3 to 5 pitches. TiCN coating enables higher tapping speeds for increased productivity and tool life. Applications include a wide variety of ferrous metals. Size: 3/8 inch.

Technical Specs

  • Overall Length 2.94"
  • Thread Length 1.25"
  • Tap Chamfer Plug
  • Tap Thread Type UNF
  • Tap Finish TiCN
  • Tap Dimension Type Inch
  • Shank Dia. 0.318"
  • Tap Style Plug
  • Item Tap
  • Tap Grouping Tap
  • Number of Flutes 3
  • Standards USCTI 302A
  • Number of Pieces 1
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand
  • List Number 5301/2301
  • Tap Material High Speed Steel
  • Tap Thread Size 3/8"-24

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list