Skip Content
TAP GUN TICN 3FL GH4 5/16-24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP GUN TICN 3FL GH4 5/16-24

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5301TC2746974
  • Mfr. Model # 5301TC2746974
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 525
  • Shipping Weight 76.54 lbs

Product Details

Spiral Point Gun(TM) tap. Use for through hole tapping. Plug chamfer 3 to 5 pitches. TiCN coating enables higher tapping speeds for increased productivity and tool life. Applications include a wide variety of ferrous metals. Size: 5/16 inch.

Technical Specs

  • Thread Length 1-1/8"
  • Overall Length 2.72"
  • Tap Chamfer Plug
  • Tap Finish TiCN
  • Item Tap
  • Shank Dia. 0.318"
  • Tap Grouping Tap
  • Number of Pieces 1
  • Number of Flutes 3
  • Standards USCTI 302A
  • Thread Direction Right Hand
  • Pitch Diameter Limit H4
  • List Number 5301/2301
  • Tap Dimension Type Inch
  • Tap Material High Speed Steel
  • Tap Thread Size 5/16"-24
  • Tap Thread Type UNF

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list