Skip Content
TAP GUN-MAINT 7301 BF 7/16-14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP GUN-MAINT 7301 BF 7/16-14

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID7301-12046
  • Mfr. Model # 7301-12046
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Gun Tap
  • Tap Style Spiral Point
  • Standards ANSI
  • Shank Dia. 0.323"
  • List Number 7301
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Chamfer Plug
  • Tap Finish Uncoated
  • Tap Thread Type UNC
  • Thread Length 1-7/16"
  • Overall Length 3.16"
  • Thread Direction Right Hand
  • Tap Thread Size 7/16"-14
  • Tap Grouping Tap
  • Number of Flutes 3
  • Number of Pieces 1
  • Pitch Diameter Limit H3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list