Skip Content
TAP GUN-MAINT 7301 BF 6-32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP GUN-MAINT 7301 BF 6-32

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID7301-12032
  • Mfr. Model # 7301-12032
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Straight Flute Tap
  • Tap Style Straight Flute (Hand)
  • List Number 7301
  • Standards -
  • Shank Dia. 0.141"
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Tap Chamfer Plug
  • Tap Finish Uncoated
  • Tap Thread Size #6-32
  • Tap Grouping Tap
  • Number of Pieces 1
  • Number of Flutes 2
  • Thread Length 11/16"
  • Overall Length 2"
  • Pitch Diameter Limit H2
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list