Skip Content
TAP GUN-MAINT 7301 BF 5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP GUN-MAINT 7301 BF 5/8-11

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID7301-12050
  • Mfr. Model # 7301-12050
  • UNSPSC # 23290000
  • CATALOGUE PAGE # 520
  • Shipping Weight 168.75 lbs

Product Details

Maintenance gun tap. High speed steel, ground thread, plug chamfer (3-5 pitches). For use by hand or for tapping under power. They are recommended for use in through holes or blind holes which allow for chip accumulation.

Technical Specs

  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Thread Size 5/8"-11
  • Number of Pieces 1
  • Number of Flutes 3
  • Item Tap
  • Thread Length 1-13/16"
  • Overall Length 3-13/16"
  • Tap Style Spiral Point
  • Standards ANSI
  • Pitch Diameter Limit H2
  • Thread Direction Right Hand
  • Shank Dia. 0.480"
  • List Number 7301
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Tap Finish Uncoated
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list