Skip Content
TAP GUN-MAINT 7301 BF 5/16-18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP GUN-MAINT 7301 BF 5/16-18

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID7301-12042
  • Mfr. Model # 7301-12042
  • UNSPSC # 23290000
  • CATALOGUE PAGE # 520
  • Shipping Weight 0.1 lbs

Product Details

Maintenance gun tap. High speed steel, ground thread, plug chamfer (3-5 pitches). For use by hand or for tapping under power. They are recommended for use in through holes or blind holes which allow for chip accumulation.

Technical Specs

  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Overall Length 2.72"
  • Item Gun Tap
  • Tap Style Spiral Point
  • Thread Length 1-1/8"
  • Standards ANSI
  • Shank Dia. 0.318"
  • Thread Direction Right Hand
  • Tap Thread Size 5/16"-18
  • Tap Grouping Tap
  • Number of Flutes 3
  • Number of Pieces 1
  • Pitch Diameter Limit H3
  • List Number 7301
  • Tap Dimension Type Inch
  • Tap Finish Uncoated
  • Tap Thread Type UNC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list