Skip Content
TAP GUN-MAINT 7301 BF 1/4-28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP GUN-MAINT 7301 BF 1/4-28

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID7301-12041
  • Mfr. Model # 7301-12041
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 520
  • Shipping Weight 0.5 lbs

Product Details

Maintenance gun tap. High speed steel, ground thread, plug chamfer (3-5 pitches). For use by hand or for tapping under power. They are recommended for use in through holes or blind holes which allow for chip accumulation.

Technical Specs

  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Number of Flutes 2
  • Item Tap
  • Tap Style Spiral Point
  • Number of Pieces 1
  • Overall Length 2-1/2"
  • Thread Length 1"
  • Standards ANSI
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand
  • Tap Dimension Type Inch
  • Shank Dia. 0.255"
  • List Number 7301
  • Tap Thread Size 1/4"-28
  • Tap Finish Uncoated
  • Tap Thread Type UNF
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list