Skip Content
TAP GUN-EXT 5301 BF 5/16-24 H3 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP GUN-EXT 5301 BF 5/16-24 H3 6IN

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5301-18939
  • Mfr. Model # 5301-18939
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Extension Spiral Point Tap
  • Standards USCTI Table 302
  • Tap Style Extension
  • Shank Dia. 0.318"
  • List Number 5301EXT
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Finish Uncoated
  • Tap Chamfer Plug
  • Tap Thread Type UNF
  • Tap Grouping Tap
  • Tap Thread Size 5/16"-24
  • Number of Flutes 2
  • Thread Length 1-1/8"
  • Number of Pieces 1
  • Overall Length 6"
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list