Skip Content
TAP GUN-EM 8651 SH47 M7X1 D5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP GUN-EM 8651 SH47 M7X1 D5

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8651-87326
  • Mfr. Model # 8651-87326
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Item Gun Tap
  • Shank Dia. 0.318"
  • Standards ANSI
  • List Number 8651
  • Tap Finish Nitride/Oxide
  • Tap Material High Speed Steel
  • Tap Dimension Type Metric
  • Tap Chamfer Plug
  • Tap Thread Type Metric Coarse
  • Tap Thread Size M7-1.00
  • Tap Grouping Tap
  • Overall Length 69.00mm
  • Number of Flutes 3
  • Thread Length 17.00mm
  • Tap Style Spiral Point
  • Number of Pieces 1
  • Pitch Diameter Limit D5
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list