Skip Content
TAP GUN-EM 8651 SH47 M10X1.25 D5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP GUN-EM 8651 SH47 M10X1.25 D5

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8651-87329
  • Mfr. Model # 8651-87329
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Technical Specs

  • Item Gun Tap
  • List Number 8651
  • Standards ANSI
  • Shank Dia. 0.381"
  • Tap Material High Speed Steel
  • Tap Finish Nitride/Oxide
  • Tap Dimension Type Metric
  • Tap Chamfer Plug
  • Tap Thread Type Metric Coarse
  • Tap Thread Size M10-1.25
  • Tap Grouping Tap
  • Tap Style Spiral Point
  • Number of Flutes 3
  • Thread Length 47/64"
  • Overall Length 74.00mm
  • Number of Pieces 1
  • Pitch Diameter Limit D10
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list