TAP GUN-EM 8601 SH47 5/8-18 H5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAP GUN-EM 8601 SH47 5/8-18 H5

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8601-85566
  • Mfr. Model # 8601-85566
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Technical Specs

  • Item Gun Tap
  • Standards ANSI
  • Shank Dia. 0.480"
  • List Number 8601
  • Tap Finish Nitride/Oxide
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Chamfer Plug
  • Tap Thread Type UNF
  • Tap Thread Size 5/8"-18
  • Tap Grouping Tap
  • Number of Pieces 1
  • Thread Length 1-5/64"
  • Number of Flutes 3
  • Overall Length 3-13/16"
  • Tap Style Spiral Point
  • Pitch Diameter Limit H5
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list