Skip Content
TAP GUN-EM 8601 SH47 5/8-18 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP GUN-EM 8601 SH47 5/8-18 H3

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8601-85526
  • Mfr. Model # 8601-85526
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Technical Specs

  • Item Gun Tap
  • List Number 8601
  • Shank Dia. 0.480"
  • Standards ANSI
  • Tap Material High Speed Steel
  • Tap Finish Nitride/Oxide
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Tap Chamfer Plug
  • Tap Grouping Tap
  • Tap Thread Size 5/8"-18
  • Number of Flutes 3
  • Tap Style Spiral Point
  • Overall Length 3-13/16"
  • Number of Pieces 1
  • Thread Length 1-5/64"
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list