Skip Content
TAP GUN-EM 8601 SH47 5/16-24 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP GUN-EM 8601 SH47 5/16-24 H3

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8601-85516
  • Mfr. Model # 8601-85516
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Spiral Point Tap
  • Tap Style Spiral Point
  • Shank Dia. 0.318"
  • Standards USCTI
  • List Number 8601
  • Tap Material Cobalt
  • Tap Finish Nitride/Oxide
  • Tap Chamfer Plug
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Tap Thread Size 5/16"-24
  • Tap Grouping Tap
  • Overall Length 2-23/32"
  • Number of Flutes 3
  • Number of Pieces 1
  • Thread Length 43/64"
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list