Skip Content
TAP GUN-EM 8601 SH47 3/4-16 H5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP GUN-EM 8601 SH47 3/4-16 H5

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8601-85558
  • Mfr. Model # 8601-85558
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.93 lbs

Technical Specs

  • Item Gun Tap
  • Standards ANSI
  • Shank Dia. 0.590"
  • List Number 8601
  • Tap Material High Speed Steel
  • Tap Finish Nitride/Oxide
  • Tap Dimension Type Inch
  • Tap Chamfer Plug
  • Tap Thread Type UNF
  • Tap Thread Size 3/4"-16
  • Tap Grouping Tap
  • Number of Flutes 3
  • Number of Pieces 1
  • Tap Style Spiral Point
  • Overall Length 4-1/4"
  • Thread Length 1-13/64"
  • Pitch Diameter Limit H7
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list