Skip Content
TAP GUN-EM 8601 SH47 10-32 H2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP GUN-EM 8601 SH47 10-32 H2

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8601-85541
  • Mfr. Model # 8601-85541
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Gun Tap
  • Standards ANSI
  • Shank Dia. 0.194"
  • List Number 8601
  • Tap Material High Speed Steel
  • Tap Finish Nitride/Oxide
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Tap Chamfer Plug
  • Tap Grouping Tap
  • Tap Thread Size #10-32
  • Overall Length 2-3/8"
  • Number of Pieces 1
  • Thread Length 1-7/32"
  • Number of Flutes 3
  • Tap Style Spiral Point
  • Pitch Diameter Limit H2
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list