Discontinued with Replacement
TAP GUN-EM 8301 SH50 9/16-18 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAP GUN-EM 8301 SH50 9/16-18 H3

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8301-82654
  • Mfr. Model # 8301-82654
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs
Suggested Replacement Product
TAP 9/16-18 H3 3F PLUG VT-SPO

Your Price: NA

Technical Specs

  • Item Gun Tap
  • Shank Dia. 0.429"
  • List Number 8301
  • Standards ANSI
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Tap Dimension Type Inch
  • Tap Chamfer Plug
  • Tap Thread Type UNF
  • Tap Grouping Tap
  • Tap Thread Size 9/16"-18
  • Number of Flutes 3
  • Number of Pieces 1
  • Tap Style Spiral Point
  • Overall Length 3-19/32"
  • Thread Length 63/64"
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list