Skip Content
Discontinued with Replacement
TAP GUN-EM 8301 SH50 7/8-9 H4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP GUN-EM 8301 SH50 7/8-9 H4

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8301-82695
  • Mfr. Model # 8301-82695
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.28 lbs
Suggested Replacement Product
TAP 7/8 - 9 H4 3F PLUG VT-SPO

Price: NA

Technical Specs

  • Item Gun Tap
  • Shank Dia. 0.697"
  • Standards ANSI
  • List Number 8301
  • Tap Finish Oxide
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Thread Type UNC
  • Tap Dimension Type Inch
  • Tap Grouping Tap
  • Tap Thread Size 7/8"-9
  • Overall Length 4-11/16"
  • Number of Pieces 1
  • Tap Style Spiral Point
  • Number of Flutes 3
  • Thread Length 1-11/32"
  • Pitch Diameter Limit H4
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list