TAP GUN-EM 8301 SH50 7/8-14 H4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAP GUN-EM 8301 SH50 7/8-14 H4

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8301-82996
  • Mfr. Model # 8301-82996
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.28 lbs

Technical Specs

  • Item Gun Tap
  • Standards ANSI
  • List Number 8301T
  • Shank Dia. 0.697"
  • Tap Finish TiN
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Tap Grouping Tap
  • Tap Thread Size 7/8"-14
  • Number of Flutes 3
  • Number of Pieces 1
  • Overall Length 4-11/16"
  • Tap Style Spiral Point
  • Thread Length 1-11/32"
  • Pitch Diameter Limit H4
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list