Discontinued with Replacement
TAP GUN-EM 8301 SH50 5/16-18 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAP GUN-EM 8301 SH50 5/16-18 H3

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8301-82615
  • Mfr. Model # 8301-82615
  • UNSPSC # 23290000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs
Suggested Replacement Product
TAP 5/16-18 H3 3F PLUG VT-SPO

Your Price: NA

Product Details

EM-SS gun tap for stainless steel is high vanadium premium steel surface treated, ground thread plug chamfer (3-5 threads). Designed for tough jobs in stainless steel and free machining steels.

Technical Specs

  • Pitch Diameter Limit H3
  • Tap Material Vanadium High Speed Steel
  • Tap Chamfer Plug
  • Tap Style Spiral Point
  • Number of Flutes 3
  • Item Tap
  • Number of Pieces 1
  • Thread Length 43/64"
  • Overall Length 2-23/32"
  • Standards ANSI
  • Thread Direction Right Hand
  • Tap Finish Oxide
  • Shank Dia. 0.318"
  • Tap Dimension Type Inch
  • List Number 8301
  • Tap Thread Type UNC
  • Tap Thread Size 5/16"-18
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list