Skip Content
TAP GUN-EM 8301 SH50 3/8-24 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TAP GUN-EM 8301 SH50 3/8-24 H3

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8301-82618
  • Mfr. Model # 8301-82618
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.55 lbs

Product Details

EM-SS gun tap for stainless steel is high vanadium premium steel surface treated, ground thread plug chamfer (3-5 threads). Designed for tough jobs in stainless steel and free machining steels.

Technical Specs

  • Pitch Diameter Limit H3
  • Tap Chamfer Plug
  • Tap Material Vanadium High Speed Steel
  • Number of Pieces 1
  • Number of Flutes 3
  • Item Tap
  • Tap Style Spiral Point
  • Overall Length 2-15/16"
  • Standards ANSI
  • Thread Length 3/4"
  • Thread Direction Right Hand
  • Shank Dia. 0.381"
  • List Number 8301
  • Tap Dimension Type Inch
  • Tap Finish Oxide
  • Tap Thread Size 3/8"-24
  • Tap Thread Type UNF
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list