Skip Content
Discontinued with Replacement
TAP GUN-EM 8301 SH50 1IN-8 H4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP GUN-EM 8301 SH50 1IN-8 H4

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8301-82697
  • Mfr. Model # 8301-82697
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 665.8 lbs
Suggested Replacement Product
TAP 1FT-8 H5 3F PLUG VT-SPO

Price: NA

Product Details

EM-SS gun tap for stainless steel is high vanadium premium steel surface treated, ground thread plug chamfer (3-5 threads). Designed for tough jobs in stainless steel and free machining steels.

Technical Specs

  • Pitch Diameter Limit H4
  • Tap Chamfer Plug
  • Tap Material Vanadium High Speed Steel
  • Item Tap
  • Number of Pieces 1
  • Number of Flutes 3
  • Overall Length 5-1/8"
  • Tap Style Spiral Point
  • Thread Length 1-1/2"
  • Standards ANSI
  • Thread Direction Right Hand
  • Shank Dia. 0.800"
  • Tap Finish Oxide
  • Tap Dimension Type Inch
  • List Number 8301
  • Tap Thread Type UNC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list