Skip Content
TAP GUN-EM 8301 SH50 1IN-12 H4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP GUN-EM 8301 SH50 1IN-12 H4

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8301-82679
  • Mfr. Model # 8301-82679
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1510.16 lbs

Product Details

EM-SS gun tap for stainless steel is high vanadium premium steel surface treated, ground thread plug chamfer (3-5 threads). Designed for tough jobs in stainless steel and free machining steels.

Technical Specs

  • Pitch Diameter Limit H4
  • Tap Material Vanadium High Speed Steel
  • Tap Chamfer Plug
  • Number of Flutes 3
  • Number of Pieces 1
  • Overall Length 5-1/8"
  • Item Tap
  • Tap Style Spiral Point
  • Thread Length 1-1/2"
  • Standards ANSI
  • Thread Direction Right Hand
  • Shank Dia. 0.800"
  • List Number 8301
  • Tap Dimension Type Inch
  • Tap Finish Oxide
  • Tap Thread Type UNF
  • Tap Thread Size 1"-12
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list