Skip Content
TAP GUN-EM 8301 SH50 10-32 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TAP GUN-EM 8301 SH50 10-32 H3

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8301-82610
  • Mfr. Model # 8301-82610
  • UNSPSC # 23290000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

EM-SS gun tap for stainless steel is high vanadium premium steel surface treated, ground thread plug chamfer (3-5 threads). Designed for tough jobs in stainless steel and free machining steels.

Technical Specs

  • Pitch Diameter Limit H3
  • Tap Chamfer Plug
  • Tap Material Vanadium High Speed Steel
  • Number of Flutes 3
  • Overall Length 2-3/8"
  • Number of Pieces 1
  • Item Tap
  • Tap Style Spiral Point
  • Thread Length 1-7/32"
  • Standards ANSI
  • Thread Direction Right Hand
  • Shank Dia. 0.194"
  • Tap Dimension Type Inch
  • List Number 8301
  • Tap Thread Type UNF
  • Tap Finish Oxide
  • Tap Thread Size #10-32
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list