Discontinued with Replacement
TAP GUN-EM 8301 SH50 10-24 H5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAP GUN-EM 8301 SH50 10-24 H5

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8301-82639
  • Mfr. Model # 8301-82639
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs
Suggested Replacement Product
TAP 10-24 H5 2F PLUG VT-SPO

Your Price: NA

Technical Specs

  • Item Gun Tap
  • Standards ANSI
  • Shank Dia. 0.194"
  • List Number 8301
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Tap Dimension Type Inch
  • Tap Chamfer Plug
  • Tap Thread Type UNC
  • Tap Thread Size #10-24
  • Tap Grouping Tap
  • Number of Flutes 3
  • Overall Length 2-3/8"
  • Number of Pieces 1
  • Tap Style Spiral Point
  • Thread Length 17/32"
  • Pitch Diameter Limit H5
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list