Skip Content
Discontinued with Replacement
TAP GUN-EM 8301 SH50 10-24 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAP GUN-EM 8301 SH50 10-24 H3

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8301-82609
  • Mfr. Model # 8301-82609
  • UNSPSC # 23290000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.23 lbs
Suggested Replacement Product
TAP 10-24 H3 2F PLUG VT-SPO

Your Price: NA

Product Details

EM-SS gun tap for stainless steel is high vanadium premium steel surface treated, ground thread plug chamfer (3-5 threads). Designed for tough jobs in stainless steel and free machining steels.

Technical Specs

  • Pitch Diameter Limit H3
  • Tap Material Vanadium High Speed Steel
  • Tap Chamfer Plug
  • Item Tap
  • Number of Flutes 3
  • Number of Pieces 1
  • Tap Style Spiral Point
  • Overall Length 2-3/8"
  • Thread Length 17/32"
  • Standards ANSI
  • Thread Direction Right Hand
  • List Number 8301
  • Shank Dia. 0.194"
  • Tap Dimension Type Inch
  • Tap Thread Size #10-24
  • Tap Finish Oxide
  • Tap Thread Type UNC
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list