Discontinued with Replacement
TAP GUN-EM 8301 SH50 1/4-20 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAP GUN-EM 8301 SH50 1/4-20 H3

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8301-82613
  • Mfr. Model # 8301-82613
  • UNSPSC # 23290000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.0 lbs
Suggested Replacement Product
TAP 1/4-20 H3 3F PLUG VT-SPO

Your Price: NA

Product Details

EM-SS gun tap for stainless steel is high vanadium premium steel surface treated, ground thread plug chamfer (3-5 threads). Designed for tough jobs in stainless steel and free machining steels.

Technical Specs

  • Pitch Diameter Limit H3
  • Tap Chamfer Plug
  • Tap Material Vanadium High Speed Steel
  • Item Tap
  • Number of Flutes 3
  • Number of Pieces 1
  • Overall Length 2-1/2"
  • Tap Style Spiral Point
  • Thread Length 19/32"
  • Standards ANSI
  • Thread Direction Right Hand
  • Shank Dia. 0.255"
  • List Number 8301
  • Tap Dimension Type Inch
  • Tap Finish Oxide
  • Tap Thread Type UNC
  • Tap Grouping Tap
  • Tap Thread Size 1/4"-20

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list