Skip Content
Discontinued with Replacement
TAP GUN 8351 SH50 M6X1 D5 EMSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP GUN 8351 SH50 M6X1 D5 EMSS

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8351-72620
  • Mfr. Model # 8351-72620
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs
Suggested Replacement Product
TAP M6 X 1 D5 3F PLUG VT-SPO

Price: NA

Technical Specs

  • Finish Black Oxide
  • Item Spiral Point Tap
  • Material High Vanadium HSS-E
  • Size M6
  • Pitch Diameter Limits D5
  • Pitch 1.00mm
  • Tap Style Spiral Point
  • Standards USCTI and ANSI
  • Thread Type Metric
  • Shank Dia. 0.255"
  • List Number 8351
  • Tap Finish Oxide
  • Tap Material Vanadium High Speed Steel
  • Tap Dimension Type Metric
  • Tap Chamfer Plug
  • Tap Thread Type Metric Coarse
  • Tap Thread Size M6-1.00
  • Tap Grouping Tap
  • Number of Flutes 3
  • Number of Pieces 1
  • Overall Length 63.50mm
  • Thread Length 15.87mm
  • Pitch Diameter Limit D5
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List