Skip Content
Discontinued with Replacement
TAP GUN 8351 SH50 M5X0.8 D4 EMSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP GUN 8351 SH50 M5X0.8 D4 EMSS

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8351-72619
  • Mfr. Model # 8351-72619
  • UNSPSC # 23290000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.64 lbs
Suggested Replacement Product
TAP M5 X 0.8 D4 2F PLUG VT-SPO

Price: NA

Technical Specs

  • Overall Length 60.32mm
  • Item Tap
  • Number of Pieces 1
  • Number of Flutes 3
  • Tap Style Spiral Point
  • Thread Length 12.70mm
  • Standards ANSI, USCTI
  • Pitch Diameter Limit D7
  • Thread Direction Right Hand
  • Shank Dia. 4.93mm
  • List Number 8351
  • Tap Dimension Type Metric
  • Tap Chamfer Plug
  • Tap Material Vanadium High Speed Steel
  • Tap Finish Oxide
  • Tap Thread Size M5-0.80
  • Tap Thread Type Metric Coarse
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list