Skip Content
Discontinued with Replacement
TAP GUN 8351 SH50 M4X0.7 D4 EMSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP GUN 8351 SH50 M4X0.7 D4 EMSS

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8351-72617
  • Mfr. Model # 8351-72617
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs
Suggested Replacement Product
TAP M4 X 0.7 D4 2F PLUG VT-SPO

Price: NA

Technical Specs

  • Item Spiral Point Tap
  • Tap Style Spiral Point
  • Standards USCTI and ANSI
  • List Number 8351
  • Shank Dia. 0.168"
  • Tap Finish Oxide
  • Tap Material Vanadium High Speed Steel
  • Tap Chamfer Plug
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Tap Thread Size M4-0.70
  • Tap Grouping Tap
  • Number of Flutes 3
  • Overall Length 53.97mm
  • Thread Length 19.05mm
  • Number of Pieces 1
  • Pitch Diameter Limit D6
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list