Skip Content
Discontinued with Replacement
TAP GUN 8351 SH50 M3X0.5 D3 EMSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP GUN 8351 SH50 M3X0.5 D3 EMSS

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8351-72615
  • Mfr. Model # 8351-72615
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs
Suggested Replacement Product
TAP M3 X 0.5 D3 2F PLUG VT-SPO

Price: NA

Technical Specs

  • Finish Black Oxide
  • Material High Vanadium HSS-E
  • Item Spiral Point Tap
  • Size M3
  • Pitch 0.50mm
  • Pitch Diameter Limits D3
  • Thread Type Metric
  • Tap Style Spiral Point
  • Standards USCTI and ANSI
  • List Number 8351
  • Shank Dia. 0.141"
  • Tap Material Vanadium High Speed Steel
  • Tap Finish Oxide
  • Tap Dimension Type Metric
  • Tap Chamfer Plug
  • Tap Thread Type Metric Coarse
  • Tap Thread Size M3-0.50
  • Tap Grouping Tap
  • Number of Pieces 1
  • Number of Flutes 3
  • Overall Length 49.00mm
  • Thread Length 15.00mm
  • Pitch Diameter Limit D3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List