Skip Content
Discontinued with Replacement
TAP GUN 8351 SH50 M3.5X0.6 D4 EMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP GUN 8351 SH50 M3.5X0.6 D4 EMS

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8351-72616
  • Mfr. Model # 8351-72616
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs
Suggested Replacement Product
TAP M3.5 X 0.6 D4 2F PLUG VT-SPO

Price: NA

Technical Specs

  • Item Spiral Point Tap
  • Tap Style Spiral Point
  • Shank Dia. 0.141"
  • Standards USCTI and ANSI
  • List Number 8351
  • Tap Material Vanadium High Speed Steel
  • Tap Finish Oxide
  • Tap Thread Type Metric Coarse
  • Tap Chamfer Plug
  • Tap Dimension Type Metric
  • Tap Thread Size M3.5-0.60
  • Tap Grouping Tap
  • Overall Length 50.80mm
  • Number of Pieces 1
  • Number of Flutes 3
  • Thread Length 9.50mm
  • Pitch Diameter Limit D4
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list