Skip Content
Discontinued with Replacement
TAP GUN 8351 SH50 M16X2 D7 EMSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP GUN 8351 SH50 M16X2 D7 EMSS

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8351-72631
  • Mfr. Model # 8351-72631
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs
Suggested Replacement Product
TAP M16 X 2 D7 3F PLUG VT-SPO

Price: NA

Technical Specs

  • Item Spiral Point Tap
  • Tap Style Spiral Point
  • List Number 8351
  • Shank Dia. 0.480"
  • Standards USCTI and ANSI
  • Tap Material Vanadium High Speed Steel
  • Tap Finish Oxide
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Tap Chamfer Plug
  • Tap Thread Size M16-2.00
  • Tap Grouping Tap
  • Overall Length 96.84mm
  • Number of Pieces 1
  • Number of Flutes 3
  • Thread Length 27.78mm
  • Pitch Diameter Limit D7
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list