Skip Content
TAP GUN 8351 SH50 M16X1.5 D6 EMSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TAP GUN 8351 SH50 M16X1.5 D6 EMSS

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8351-72630
  • Mfr. Model # 8351-72630
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Item Spiral Point Tap
  • Tap Style Spiral Point
  • Shank Dia. 0.480"
  • Standards USCTI and ANSI
  • List Number 8351
  • Tap Finish Oxide
  • Tap Material Vanadium High Speed Steel
  • Tap Dimension Type Metric
  • Tap Chamfer Plug
  • Tap Thread Type Metric Coarse
  • Tap Thread Size M16-1.50
  • Tap Grouping Tap
  • Number of Flutes 3
  • Number of Pieces 1
  • Overall Length 96.84mm
  • Thread Length 27.78mm
  • Pitch Diameter Limit D6
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list