TAP GUN 8351 SH50 M14X1.5 D6 EMSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TAP GUN 8351 SH50 M14X1.5 D6 EMSS

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8351-72628
  • Mfr. Model # 8351-72628
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Spiral Point Tap
  • Tap Style Spiral Point
  • Standards USCTI and ANSI
  • List Number 8351
  • Shank Dia. 0.429"
  • Tap Material Vanadium High Speed Steel
  • Tap Finish Oxide
  • Tap Chamfer Plug
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Tap Grouping Tap
  • Tap Thread Size M14-1.50
  • Number of Flutes 3
  • Overall Length 91.28mm
  • Number of Pieces 1
  • Thread Length 25.40mm
  • Pitch Diameter Limit D6
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list