TAP GUN 8351 SH50 M12X1.75 D6 EMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TAP GUN 8351 SH50 M12X1.75 D6 EMS

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8351-72627
  • Mfr. Model # 8351-72627
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Spiral Point Tap
  • Tap Style Spiral Point
  • Shank Dia. 0.367"
  • List Number 8351
  • Standards USCTI and ANSI
  • Tap Material Vanadium High Speed Steel
  • Tap Finish Oxide
  • Tap Chamfer Plug
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Tap Thread Size M12-1.75
  • Tap Grouping Tap
  • Number of Flutes 3
  • Overall Length 85.72mm
  • Number of Pieces 1
  • Thread Length 23.81mm
  • Pitch Diameter Limit D11
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list