Skip Content
TAP GUN 5301S SH50 7/16-14 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP GUN 5301S SH50 7/16-14 H3

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5301S13183
  • Mfr. Model # 5301S13183
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Tap
  • Standards ANSI
  • Shank Dia. 0.323"
  • List Number 5301S
  • Tap Finish Oxide
  • Tap Material Vanadium High Speed Steel
  • Tap Chamfer Plug
  • Tap Thread Type UNC
  • Tap Dimension Type Inch
  • Thread Length 1-7/16"
  • Overall Length 3.16"
  • Thread Direction Right Hand
  • Tap Thread Size 7/16"-14
  • Tap Grouping Tap
  • Number of Flutes 3
  • Number of Pieces 1
  • Pitch Diameter Limit H3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list