Skip Content
TAP GUN 5301S SH50 5/16-24 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP GUN 5301S SH50 5/16-24 H3

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5301S13170
  • Mfr. Model # 5301S13170
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 521
  • Shipping Weight 43.12 lbs

Product Details

High performance tap, high speed steel gun tap, steam oxide surface treatment for extended wear, gun taps shoot chips ahead reducing clogging in the flute, ideal for threading a wide variety of ductile materials.

Technical Specs

  • Pitch Diameter Limit H3
  • Tap Finish Oxide
  • Tap Material High Speed Steel
  • Thread Length 1-1/8"
  • Item Tap
  • Overall Length 2.72"
  • Shank Dia. 0.318"
  • Tap Grouping Tap
  • Number of Flutes 2
  • Number of Pieces 1
  • Standards USCTI 302A
  • Thread Direction Right Hand
  • Tap Dimension Type Inch
  • Tap Chamfer Plug
  • List Number 5301/2301
  • Tap Thread Size 5/16"-24
  • Tap Thread Type Metric Coarse

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list